
Zebra SARASA dry X1 Retractable Gel Pen - Retractable - Black Dry, Gel-based Ink - 1 Dozen, PK12 (Discontinued)
- Mfr # 45610
- Zoro # G4605043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45610
Zoro #
G4605043
UPC #
50045888456100
Country of Origin
Mexico
Dimensions
Tip Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm
Details
Pen Type
Gel Pen
Color
Black
Item
Pens
Weight
0.34 lbs
Features
Quick-drying Ink, Smear Resistant, Smudge Resistant, Fatigue
Grip
Comfort
Pen Grip Type
Latex-Free Rubber
Pen Barrel Color(s)
Black
Pen Sub-Brand & Product Family
Sarasa® Dry Gel X1
Special Ink Properties
Water-Based Gel
Pen Style
Retractable
Pen Tip Type
Conical
Pen Ink Color(s)
Black
Product Model
X1
Ink Type
Dry, Gel-based
Retractable
Yes
Product Line
Sarasa
Description
Zebra® Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.