Zebra Pen
Zt220 4" 203Dpi Tt Zn Rj45
Mfr # ZT22042-T01200FZ
Zoro # G2648087
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Features Bi-color LED, Tear-off, Clear Bi-fold Media Side Door, Element Energy Equalizer
- Width 9.4"
- Depth 17"
- Product Type Direct Thermal/Thermal Transfer Printer
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BOARD RAILROAD 22X28 BLACK 6PLY PACK OF 25 PK (PRR62525-5987)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KV02)
- ZORO SELECT Freezer Wrap, 18 In x 250 ft, White (48K983)
- TAPECASE Circle Inventory Control Label, Inspected, Red, Pk1000 (16U933)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Tm-T88Vi Thermal Ptr Usb Db9 Rj45 (C31CE94061)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- Zebra Pen Specialty Printers