SARASA dry X20+ Gel Retractable RDI, 0.7 mm Medium Conical Pen Point, Retractable, Blue Ink, 6PK
- Mfr # 41620
- Zoro # G223364788
product price:Â
$
22.45
/pk of 6, $3.74/ea
Key Features
Ink Type
Gel-based
Application
Office, Home, Writing, Classroom, Document
Grip Type
Soft
Barrel Material
Plastic
Features
Smear-free, Antimicrobial, Quick-drying Ink, Pocket Clip, Smudge-free, Smooth, Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41620
- Zoro #
- G223364788
- UPC #
- 10045888416205
- Country of Origin
- Mexico
- Ink Type
- Gel-based
- Application
- Office, Home, Writing, Classroom, Document
- Grip Type
- Soft
- Barrel Material
- Plastic
- Features
- Smear-free, Antimicrobial, Quick-drying Ink, Pocket Clip, Smudge-free, Smooth, Retractable
- Barrel Color
- White
- Grip Material
- Resin, Latex
- Tip Style
- Conical
- Pen Type
- Gel
- Item
- Pen
- Ink Color
- Blue
Dimensions
- Point Size
- 0.7 mm Medium
Description
SARASA dry X20+ Gel Retractable RDI - 0.7 mm Medium Conical Pen Point - Retractable - Blue Ink - Gel-based - White Plastic Barrel - Writing, Document, Classroom, Home, Office - 1 Dozen, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.