Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixer Lockout, Plastic, 2 in.

  • Mfr # MIXXLOCK

  • Zoro # G9110482


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Includes
Cap, Key, Lock
Material
Plastic
Width
2"
Features
Locking mechanism with Key to prevent tampering with Mixer.
For Use With
MIX03 and MIX10 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIXXLOCK
Zoro #
G9110482
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Overall Width
2 in

Details

Item
Mixer Lockout
Includes
Cap, Key, Lock
Material
Plastic
Features
Locking mechanism with Key to prevent tampering with Mixer.
For Use With
MIX03 and MIX10 Series
Function
Prevent tampering with the preset settings of Coolant Mixer
Compatible with Product Type
Machinist Coolant Mixers
Valve Equipment Type
Ball Valve
Compatible Product Type
Machinist Mixers
Compatible Series
MIX03, MIX10

Description

Mixer Lockout, Compatible with Product Type Machinist Coolant Mixers, Valve Equipment Type Ball Valve, For Use With MIX03 and MIX10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.