Zoro Homepage

Odor Control Tablets, 2In Tablets

  • Mfr # XOCT25

  • Zoro # G9110491


product price: $62.99
/ea

Key Features

Function
Eliminates Odors and Rebalances PH Levels in Sump
Includes
(15) Tablets
Features
Maintains High Oxygen Levels
For Use With
Any sump with Odor or inadequate PH levels
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XOCT25
Zoro #
G9110491
UPC #
-
Country of Origin
United States

Dimensions

Width
2"

Details

Item
Odor Control Tablet
Function
Eliminates Odors and Rebalances PH Levels in Sump
Includes
(15) Tablets
Features
Maintains High Oxygen Levels
For Use With
Any sump with Odor or inadequate PH levels
Product Type
Odor Control Tablet

Description

Odor Control Tablets, Width 2 In., Features Maintains High Oxygen Levels, Function Eliminates Odors and Rebalances PH Levels in Sump, For Use With Any sump with Odor or inadequate PH levels, Includes (15) Tablets, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.