Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Skimmer Belt, Polyurethane

  • Mfr # BP2-18

  • Zoro # G815093737


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Product Type
Belt
Belt Material
Polyurethane
Belt Length
44.8 in
Belt Width
2 in
Compatible with Manufacturer Model Number
BPF2-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP2-18
Zoro #
G815093737
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
44.8 in
Belt Width
2 in

Details

Item
Oil Skimmer Belt
Product Type
Belt
Belt Material
Polyurethane
Compatible with Manufacturer Model Number
BPF2-18
Compatible Manufacturer Part Number
BPF2-18
Compatible with Mfr. Model No.
BPF2-18
For Use with Mfr Model Number
BPF2-18
Compatible Manufacturer Model Number
BPF2-18
For Use With Mfr. Model Number
BPF2-18
Compatible with Manufacturer Model No.
BPF2-18
Compatible Pump Manufacturer Part Number
BPF2-18
Compatible Mfr. Model Number
BPF2-18

Description

Oil Skimmer Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.