Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zebra Technologies IndustrialPrinter, Multi-Color ZT61042-T110200Z

IndustrialPrinter, Multi-Color (Discontinued)

  • Mfr # ZT61042-T110200Z
  • Zoro # G8293567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT61042-T110200Z
Zoro #
G8293567
UPC #
-
Country of Origin
China

Dimensions

Height
15.6"
Width
10.6"
Max. Tape Width
4.09"
Overall Height
15 5/8 in
Overall Width
10 1/2 in
Overall Depth
19 7/8 in
Max. Ribbon Length
1,476 ft
Max. Roll Dia.
7.99"
For Core Dia.
3 in
Max. Label Width
4.49"
Battery Size
90 to 265V AC
Font Size
Scalable
Max. Print Width
4.09 in
Depth
19.9"

Details

Item
Industrial Printer
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Application
Desktop
Stand Alone Printing / PC Required
PC
Printer Resolution
203 dpi
Printing Software Compatibility
XML, ZPL, ZPL II
Power Source
Electrical AC Supply
Label Formats Supported
Continuous Label, Die-cut Label, Notch, Label, Black Mark, Reflective
Printhead Resolution
203 dpi
Screen Type
Color Touch Screen
Dispensing Style
Cutter
Print Speed
14 in/sec
For Use With
Label Print
Voltage
90 to 265V AC
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Wire Communication
Wired
Barcode Printer Type
Industrial
Printer Series
ZT600
Color Printing Capability
Multi-Color
Max. Lines of Print
12.50 ft
Maximum Print Speed
14.02 in/s
Weight
50 lb
Printer Type
Standard Industrial

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.