Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zebra Technologies IndustrialPrinter, Multi-Color ZT62062-T0101A0Z

IndustrialPrinter, Multi-Color (Discontinued)

  • Mfr # ZT62062-T0101A0Z
  • Zoro # G8293339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT62062-T0101A0Z
Zoro #
G8293339
UPC #
-
Country of Origin
China

Dimensions

Height
15.6"
Max. Label Width
7.01"
Max. Roll Dia.
7.99"
Battery Size
90 to 265V AC
For Core Dia.
3 in
Overall Height
15 5/8 in
Font Size
Scalable
Width
13.4"
Overall Width
13 1/2 in
Max. Print Width
6.6 in
Overall Depth
19 7/8 in
Max. Ribbon Length
1,476 ft
Max. Tape Width
6.61"
Depth
19.9"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90 to 265V AC
Printhead Resolution
203 dpi
Color Printing Capability
Multi-Color
Wire Communication
Wired
Print Speed
12 in/sec
Maximum Print Speed
12.01 in/s
Printer Resolution
203 dpi
Dispensing Style
Tear Off
Weight
57.4 lb
Max. Lines of Print
12.50 ft
Screen Type
Push Button
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Label Formats Supported
Notch, Black Mark, Die-cut Label, Continuous Label
Application
Industrial
For Use With
Label Print
Printing Software Compatibility
XML, ZPL, ZPL II
Barcode Printer Type
Industrial
Printer Type
RFID Industrial

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 13 1/2 in Overall Width, 57.4 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.