This item is Discontinued.

Zebra Technologies Zebra DT Label, Paper, 4" x 1", 1" Core 10010045

Zebra DT Label, Paper, 4" x 1", 1" Core (Discontinued)

  • Mfr # 10010045
  • Zoro # G6193583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010045
Zoro #
G6193583
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4"
Width
4.00" - 4.99"
Length
1.00" - 1.99"
Core Size
1"

Details

Color
White
Printer Series Compatability
Zebra Printer(s):DA402LP2742LP2844LP2844-ZR2844-ZR402T402TLP2684TLP2742TLP2844TLP2844-ZTLP3742TLP3842TLP3844-Z
Material
Paper
Features
Perforated
Standards
FDA 175.105

Description

Premium, coated direct thermal paper label with an all-temp permanent acrylic adhesive. Specially coated to provide optimal performance. Recommended for indoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.