This item is Discontinued.

Zebra Technologies Zebra TT Label, Paper, 6" x 4", 3" Core 73909

Zebra TT Label, Paper, 6" x 4", 3" Core (Discontinued)

  • Mfr # 73909
  • Zoro # G6172014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73909
Zoro #
G6172014
UPC #
-
Country of Origin
United States

Dimensions

Width
6.00" - 6.99"
Length
4.00" - 4.99"
Outside Diameter
8"
Core Size
3"

Details

Color
White
Material
Paper

Description

Premium thermal transfer paper label with a permanent acrylic adhesive. Specially coated to provide optimal performance. Recommended for indoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.