Shop ZEBRA
See all product information
Create Account
Thermal Transfer Ribbon, 4.00" - 4.99" W, 244 Ft. L, Black
- Mfr # 06000GS11007
- Zoro # G6182672
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Ink Color
Black
Width
4.00" - 4.99"
Length
244 Ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06000GS11007
- Zoro #
- G6182672
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
Dimensions
- Width
- 4.00" - 4.99"
- Length
- 244 Ft.
Description
Wax ribbon that provides excellent print quality for normal and rotated barcodes on coated and uncoated labels and tags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.