Shop ZEBRA

THERMAL TRANSFER RIBBON, Resin, Black

  • Mfr # 05095CT11007

  • Zoro # G016497440


product price:  $189.99
/ea
Sold in multiples of 6 for $1,139.94
Free Shipping & Returns

Key Features

Color
Black
Ribbon Material
Resin
Ribbon Length
242 ft
Ribbon Type
Desktop
Compatible Printer Model
GT800, ZD220, ZD220t, ZD230, ZD230t, ZD420c, ZD420c-HC, ZD420d, ZD420d-HC, ZD420t, ZD420t-HC, ZD421c, ZD421t, ZD620d, ZD620d-HC, ZD620t, ZD620t-HC, ZD621t
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05095CT11007
Zoro #
G016497440
UPC #
-
Country of Origin
China

Dimensions

Ribbon Length
242 ft
Ribbon Width
4.33 in

Details

Color
Black
Item
Thermal Transfer Ribbon
Ribbon Material
Resin
Ribbon Type
Desktop
Compatible Printer Model
GT800, ZD220, ZD220t, ZD230, ZD230t, ZD420c, ZD420c-HC, ZD420d, ZD420d-HC, ZD420t, ZD420t-HC, ZD421c, ZD421t, ZD620d, ZD620d-HC, ZD620t, ZD620t-HC, ZD621t
Compatible Printer Brand
Zebra

Description

THERMAL TRANSFER RIBBON, Ribbon Type Desktop, Ribbon Material Resin, Compatible Printer Brand Zebra, Ribbon Width 4.33 in, Ribbon Length 242 ft, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.