Shop ZEBRA
See all product information
Create Account
THERMAL TRANSFER RIBBON, Wax, Black
- Mfr # 02100BK11090
- Zoro # G716497368
product price:Â
$
426.99
/ea
Sold in multiples of 6 for
$2,561.94
Free Shipping & Returns
Key Features
Color
Black
Compatible Printer Brand
Zebra
Ribbon Width
4.33 in
Ribbon Length
2,952 ft
Ribbon Type
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02100BK11090
- Zoro #
- G716497368
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Compatible Printer Brand
- Zebra
- Ribbon Type
- Industrial
- Ribbon Material
- Wax
- Compatible Printer Model
- 105SL, 105SLPlus, 110PAX4, 110XI4, 140Xi4, 170PAX4, 170Xi4, 220Xi4, ZE500-4, ZE500-6, ZM400, ZM600, ZT111, ZT220, ZT230, ZT231, ZT420, ZT421, ZT510, ZT610, ZT620
- Wire Color
- Black
Dimensions
- Ribbon Width
- 4.33 in
- Ribbon Length
- 2,952 ft
- Core Diameter
- 1 in
Description
THERMAL TRANSFER RIBBON, Ribbon Type Industrial, Ribbon Material Wax, Compatible Printer Brand Zebra, Ribbon Width 4.33 in, Ribbon Length 2,952 ft, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.