LabelTac Pro Model Print Ribbon
- Mfr # LPR02
- Zoro # G823355735
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Ribbon Formulation
Resin
Ribbon Color
White
Ribbon Width
4 21/64 in
Ribbon Length
984 ft
Resistance Properties
Chemical-Resistant, UV-Resistant, Water-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPR02
- Zoro #
- G823355735
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Ribbon Width
- 4 21/64 in
- Ribbon Length
- 984 ft
- Core Diameter
- 4 in
Details
- Ribbon Formulation
- Resin
- Ribbon Color
- White
- Resistance Properties
- Chemical-Resistant, UV-Resistant, Water-Resistant
- Ribbon Series
- LabelTac Pro
- Compatible Mfr Part Number
- LTPX
- Item
- LabelTac Pro Model Print Ribbon
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Printer Series Compatibility
- LabelTac Pro X
Description
LabelTac Pro Model Print Ribbon, Compatible Mfr Part Number LTPX, Printer Series Compatibility LabelTac Pro X, Ribbon Color White, Ribbon Length 984 ft, Ribbon Width 4 21/64 in, Ribbon Series LabelTac Pro, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Core Diameter 4 in, Resistance Properties Chemical-Resistant, UV-Resistant, Water-Resistant, Standards ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.