Shop ZEBRA
See all product information
Create Account
THERMAL TRANSFER RIBBON, Wax, Black
- Mfr # 05319BK04045
- Zoro # G216497448
product price:Â
$
91.79
/ea
Sold in multiples of 6 for $550.74
Key Features
Color
Black
Ribbon Width
1.57 in
Compatible Printer Brand
Zebra
Ribbon Type
Industrial/Desktop
Ribbon Length
1,476 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05319BK04045
- Zoro #
- G216497448
- UPC #
- -
- Country of Origin
- China
Dimensions
- Ribbon Width
- 1.57 in
- Ribbon Length
- 1,476 ft
- Core Diameter
- 1 in
Details
- Color
- Black
- Item
- THERMAL TRANSFER RIBBON
- Compatible Printer Brand
- Zebra
- Ribbon Type
- Industrial/Desktop
- Compatible Printer Model
- 105SL, 105SLPlus, 110PAX4, 110XI4, 140Xi4, R110Xi4, ZD500R, ZE500-4, ZM400, ZT111, ZT220, ZT230, ZT231, ZT410, ZT411, ZT411R, ZT510, ZT610, ZT610R
- Ribbon Material
- Wax
Description
THERMAL TRANSFER RIBBON