TT Ribbon, Resin, 2.36" x 1476', 1" Core
- Mfr # 05095BK06045
- Zoro # G6182076
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Ink Color
Black
Length
1476 Ft.
Width
2.00" - 2.99"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05095BK06045
- Zoro #
- G6182076
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1476 Ft.
- Width
- 2.00" - 2.99"
Details
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
Description
Resin ribbon for printing high-density barcodes on a wide range of matte and gloss synthetics. Provides excellent resistance to scratches and smears, most harsh chemicals, outdoor environments and extreme temperatures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.