TT Ribbon, Wax, 3.27" x 1476', 1" Core
- Mfr # 05319BK08345
- Zoro # G6182085
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Ink Color
Black
Width
3.00" - 3.99"
Length
1476 Ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05319BK08345
- Zoro #
- G6182085
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
Dimensions
- Width
- 3.00" - 3.99"
- Length
- 1476 Ft.
Description
Wax ribbon for printing high-quality, durable barcodes. Offers unmatched printing for both visible light and infrared scannability. Excellent performance on tough-to-print uncoated and uneven tag stocks, including Tyvek. Prints at speeds up to 8 inches per second.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.