TT Ribbon, Wax, 3.31" x 244', 0.5" Core
- Mfr # 05319GS08407
- Zoro # G6183957
product price:Â
$
73.69
/ea
Key Features
Color
Black
Ink Color
Black
Width
3.00" - 3.99"
Length
244 Ft.
Pack Size
12 Rolls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05319GS08407
- Zoro #
- G6183957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3.00" - 3.99"
- Length
- 244 Ft.
Details
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Pack Size
- 12 Rolls
Description
Wax ribbon for printing high-quality, durable barcodes. Offers unmatched printing for both visible light and infrared scannability. Excellent performance on tough-to-print uncoated and uneven tag stocks, including Tyvek. Prints at speeds up to 8 inches per second.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.