TT Ribbon, Wax/Resin, 2.50" x 244', 0.5" Core
- Mfr # 03200GS06407
- Zoro # G6183607
product price:Â
$
56.69
/ea
Key Features
Color
Black
Ink Color
Black
Length
244 Ft.
Width
2.00" - 2.99"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03200GS06407
- Zoro #
- G6183607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 244 Ft.
- Width
- 2.00" - 2.99"
Details
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
Description
Wax/resin ribbon that provides outstanding barcode print quality and good resistance to scratches, smears and moderate chemicals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.