Zoro Homepage

Basic 3:1 Pump Package with Digital Dispensing Nozzle, 50 ft. Reel

  • Mfr # ZEPKG-B1

  • Zoro # G213329407


product price: $1,708.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEPKG-B1
Zoro #
G213329407
UPC #
030937491947
Country of Origin
China

Description

The 3.5L Ford EcoBoost Exhaust Manifold Repair Kit greatly reduces repair times, allowing vehicle mechanics to quickly make the fix and move on to other projects. The kit is easy to use, and it comes with instructions and schematics that show the best ways to mount the plate to get at every broken bolt on the manifold. ProMaxx Tool's exclusive screw-in bushings, which incorporate proprietary mating angles that once seated, bring the bushing into perfect alignment with the cylinder head. Resulting in the most accurate and precise tool in the market. Other kits use inexpensive clamps or loose slip-fit bushings. Bolting the Elizabeth II jig in any position with our included precision fasteners provides unparalleled repeatable and predictable results. In addition to a precision-engineered ProPlate jig, machine-shop grade Gold Tooling bits and a 3/16'' Platinum Bit, the ProKit Plus version of the kit includes the PowerCut Pack, which consists of a 188 Platinum Tooling Bit Endmill and an extra bushing. The PowerCut Pack is excellent at boring through extremely hard materials such as titanium fasteners, broken screw extractors, drill bits, and even taps. Received a previous repair attempt or botched repair? No Problem. ProMaxx Tool's larger plate holes provide the use of a thread repair kit that includes bushings, bits, and solid steel inserts to completely restore the cylinder head to factory condition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.