Nozzle Holster, For Petroleum Drum Pump
Mfr # 53
Zoro # G4100433
product price: $5.25
/eaKey Features
Material
Steel
For Use With
Mfr. No. 76892, Mfr. No. 76893
Overall Width
1 1/2 in
Agency Compliance
NS
Features
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53
Zoro #
G4100433
UPC #
015954000532
Country of Origin
India
Dimensions
Overall Width
1 1/2 in
Overall Height
5 in
Overall Depth
6 in
Details
Item
Nozzle Holster
Material
Steel
For Use With
Mfr. No. 76892, Mfr. No. 76893
Agency Compliance
NS
Features
Painted
Diesel Exhaust Fluid Compatible
No
Food Grade
No
Description
Nozzle Holster, Material Steel, Overall Depth 6 in, Overall Height 5 in, Overall Width 1 1/2 in, For Use With Mfr. No. 76892, Mfr. No. 76893, Features Painted, Diesel Exhaust Fluid Compatible No, Food Grade No, Agency Compliance NS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.