Zoro Homepage

Zee Line Aluminum Rotary Hand Drum Pump - NBR Seals

  • Mfr # DRM983

  • Zoro # G506603658


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
1 - 54" L Delivery Hose 1 - Hose Clamp 1 - Pump
Material
Body - Aluminum|Suction Tube, Vanes - Steel|Seals - NBR Rubber|Hose - Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM983
Zoro #
G506603658
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Silver
Includes
1 - 54" L Delivery Hose 1 - Hose Clamp 1 - Pump
Material
Body - Aluminum|Suction Tube, Vanes - Steel|Seals - NBR Rubber|Hose - Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.