
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDB2840-NA
Zoro #
G5396326
UPC #
812254010533
Country of Origin
United States
Dimensions
Width
17.3"
Depth
9.9"
Height
1.7"
Details
Frequency Range
54MHz to 864MHz
Features
Closed Caption
Product Type
Video Encoder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.