Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDB2920-NA
Zoro #
G1610546
UPC #
812254010731
Country of Origin
United States
Dimensions
Width
17 5/16 in
Manufacturers Warranty Length
5 yr
Depth
9 29/32 in
Height
1 45/64 in
Details
Item
Video Encoder
HD Resolution
1080p
Includes
Modulator, AC Power Cord, Manual, Warranty
Power Required
100 to 240V AC, 50 to 60 Hz
Number of Channels
2
Output Connection
HDMI
Input Type
HDMI,Component, GA
Features
Description
Video Encoder, Number of Channels 2, Input Type HDMI,Component, GA, HD Resolution 1080p, Power Required 100 to 240V AC, 50 to 60 Hz, Output Connection HDMI, Height 1 45/64 in, Width 17 5/16 in, Depth 9 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.