Cleaner and Degreaser, 20 fl oz Non-Aerosol Can, Lemon, 12 PK
- Mfr # 496105
- Zoro # G914542891
product price:
$
77.75
/pk of 12, $6.48/ea
Key Features
Container Type
Non-Aerosol Can
Container Size
20 fl oz
Cleaner Form
Foam
Contains
Synthetic Detergents and Natural Citrus Solvents (d-Limonene)
Fragrance
Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 496105
- Zoro #
- G914542891
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaner and Degreaser
- Container Type
- Non-Aerosol Can
- Cleaner Form
- Foam
- Contains
- Synthetic Detergents and Natural Citrus Solvents (d-Limonene)
- Fragrance
- Lemon
- Net Weight
- 18 oz
- Removes
- Food, Grease, Oil, Dirt or Grime
- Nonflammable
- No
- Application
- Food Processing Facilities, Industrial/Automotive Areas
- Biodegradable
- Yes
Dimensions
- Container Size
- 20 fl oz
Description
- •Zenex ZenaForce Foam Citrus Foaming Citrus Cleaner Degreaser net 18 oz. Case 12 cans.
- •Biodegradable
- •Fast Acting Foam
- •Degreases & Deodorizes
- •Automotive, Institutional, & Industrial Use
- •One of the most powerful aerosol foam degreasers available.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.