Cleaner and Degreaser, 18 fl oz Can, Pleasant Lemon, 12 PK
- Mfr # 496115
- Zoro # G214542874
product price:
$
66.95
/pk of 12, $5.58/ea
Key Features
Container Type
Non-Aerosol Can
Container Size
18 fl oz
Cleaner Form
Foam
For Use On
Baseboards, Bathtubs, Cabinets, Ceramics, Chrome, Enameled Surfaces, Engines, Fixtures, Formica, Linoleum, Maintenance Equipment, Metal, Plastics, Sinks, Stainless Steel, Vinyl Upholstery, Walls, Whitewall Tires, Wood Surfaces
Recommended Dilution
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 496115
- Zoro #
- G214542874
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaner and Degreaser
- Container Type
- Non-Aerosol Can
- Cleaner Form
- Foam
- For Use On
- Baseboards, Bathtubs, Cabinets, Ceramics, Chrome, Enameled Surfaces, Engines, Fixtures, Formica, Linoleum, Maintenance Equipment, Metal, Plastics, Sinks, Stainless Steel, Vinyl Upholstery, Walls, Whitewall Tires, Wood Surfaces
- Recommended Dilution
- Ready to Use
- Fragrance
- Pleasant Lemon
- Net Weight
- 20 oz
- Removes
- Lipstick, Dirt, Grease, Heavy Soil Build-Ups, Tar, Oils, Pencil Marks, Hand Prints, and Other Common Film Deposits
- Nonflammable
- No
- Features
- Non-Flammable
- Type
- Degreaser
Dimensions
- Container Size
- 18 fl oz
Description
- •Zenex ZenaPower Foam HD Foaming Cleaner & Degreaser net 18 oz. Case 12 cans.
- •Fast Acting Clinging Foam
- •Removes Dirt & Grime
- •Keeps Surfaces Like New
- •Pleasant Scent
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.