Zoro Homepage

Jack's Magic Industrial Soap 2.5L Tall.

  • Mfr # 235883-JT25-A04-1

  • Zoro # G522409029


product price: $27.25
/ea

Key Features

Height
9 in
Depth
2.32 in
Width
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235883-JT25-A04-1
Zoro #
G522409029
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Depth
2.32 in
Width
3.8 in

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.