Zoro Homepage

Zenacoil Foaming Coil Cleaner net 18 oz., 12PK

  • Mfr # 493555

  • Zoro # G314542880


product price: $97.49
/pk 12, $8.12/ea
Free Shipping & Returns

Key Features

Depth
10.4 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493555
Zoro #
G314542880
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.4 in
Width
8.5 in

Description

  • •Zenex Zenacoil Foaming Coil Cleaner net 18 oz. Case 12 cans.
  • •Specially formulated foaming coil cleaner.
  • •No rinse formula reaches all areas of coils.
  • •Inverted spray allows for easy access to all areas of unit.
  • •Thick foam lifts out and holds dirt and grime in suspension until rinsed or condensation washes away soil.
  • •Non caustic and non acid formula make for safe use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.