Zoro Homepage

ZenaCutt Cutting and Tapping Fluid net 14 oz., 12PK

  • Mfr # 499755

  • Zoro # G814542908


product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns

Key Features

Overall Width
8.5 in
Overall Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499755
Zoro #
G814542908
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8.5 in
Overall Depth
8.5 in

Description

  • •Zenex ZenaCutt Cutting and Tapping Fluid net 14 oz. Case 12 cans.
  • •A foaming oil that clings to all cutting tools, preventing waste and over-spraying.
  • •Reduces friction in the process of threading, reaming, tapping and drilling process.
  • •Contains ingredients to prevent rancidity, and foam control for high agitation procedures.
  • •Thick foam that clings to vertical surfaces.
  • •Combines synthetic and natural lubricants for maximum high pressure lubrication which will increase the cutting rate without overheating.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.