This item is Discontinued.

Zenith Products Zenith Products Bathtub & Shower Caddy  2104W 2104W

Zenith Products Bathtub & Shower Caddy 2104W (Discontinued)

  • Mfr # 2104W
  • Zoro # G003734152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2104W
Zoro #
G003734152
UPC #
43197210418
Country of Origin
China

Description

  • 4 large adjustable shelves hold shampoo, conditioners, soap and more
  • Large drainage holes allow for quick draining and easy cleaning
  • Utilizes wasted corner space
  • No tools needed
  • Enamel-coated tension pole is rust and chip resistant
  • Extends 8' to 1" from floor or edge of tub to standard ceiling height
  • White
  • 12" x 97" x 8"
  • Length: 8.38
  • Width: 25.5
  • Height: 3.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.