
63.5 in Long Reach Compact Cordless Pruner, .75-Inch Cut, 4PK
Mfr # SC3116
Zoro # G422629572
product price: $2,487.44
/pk 4, $621.86/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC3116
Zoro #
G422629572
UPC #
643459338647
Country of Origin
China
Description
The Zenport SC3116 Long Reach Compact Cordless Pruner is a versatile and efficient tool designed to revolutionize your pruning experience. With its 63.5-inch pole extension, this pruner allows you to access high branches and hard-to-reach areas effortlessly, making it perfect for maintaining trees, shrubs, and vines in nurseries, vineyards, orchards, and landscapes. Unlike other models, the SC3116 fts innovative design ensures it remains lightweight and well-balanced, preventing fatigue during extended use. This pruner stands out with its detachable functionality. The electric SC8603 ePruner, which serves as the core of this tool, can be easily removed from the extension pole for close-up pruning tasks. Whether you need precision for delicate vines or power for thicker branches, this tool adapts seamlessly to your needs. Powered by a robust 16.8 V lithium-ion battery, the SC3116 delivers up to 3,500 cuts per charge, translating to approximately 3 hours of runtime. With two included battery packs, you can work continuously by swapping them out, ensuring that no task is left incomplete. The razor-sharp cutting blade, crafted from high-quality SK5 Japanese steel, provides clean and precise cuts up to 0.75 inches in diameter, minimizing damage to plants and promoting healthy regrowth. Whats Included: SC8603 Compact Cordless ePruner 63.5 in Long Reach Pole Extension Two 16.8 V Lithium-Ion Battery Packs Charging Cable Replacement Blade Set for Pole Extension Combo Blade Set for SC8603 (for use without the pole) Wrench Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.