Zoro Homepage

Anvil Pruner, Locking, 1.5-Inch Steel Blade

  • Mfr # Z922

  • Zoro # G315578246


product price: $33.59
/ea

Key Features

Blade Type
Anvil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z922
Zoro #
G315578246
UPC #
643459334687
Country of Origin
Taiwan, Province of China

Details

Blade Type
Anvil
Item
Pruner

Description

Zenport Z922 Anvil Pruner, Locking, 1.5-Inch Blade is a reliable and versatile pruning tool designed for durability and precision. Made with a robust 1.5-inch high-carbon steel blade, this pruner is crafted to withstand heavy-duty use while maintaining a sharp edge season after season. The anvil blade design provides a clean, powerful cut, making it ideal for cutting through tough branches, thick stems, and hard wood-especially useful for pruning dead or dry wood that can be challenging to handle with a bypass pruner.This anvil pruner is a must-have for landscapers, arborists, and hobby gardeners alike, excelling in both intensive commercial horticulture and backyard gardening tasks. The low-friction, non-corrosive coating on the blade enhances smoothness during cuts, reducing wear and tear, while the ergonomic handle ensures comfortable, prolonged use. A secure single-hand locking mechanism allows for safe handling and easy storage, keeping the blade protected and extending the tool's lifespan.Whether youre pruning shrubs, trimming floral stems, or tackling thicker woody branches, the Zenport Z922 Anvil Pruner provides the strength and functionality needed for demanding tasks. Its compact size makes it easy to maneuver and ideal for reaching tighter spaces without sacrificing cutting power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.