Butcher Style Crop Harvest Knife, 7.75-Inch Blade

  • Mfr # K118

  • Zoro # G715800268


product price:  $16.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K118
Zoro #
G715800268
UPC #
609465727257
Country of Origin
China

Description

The Zenport K118 Crop Harvest Knife is a reliable and versatile tool designed for harvesting a wide variety of vegetable field crops with ease and efficiency. Featuring a sharp, 7.75-inch stainless steel blade, this knife is ideal for slicing through thick stems of squash, eggplant, pumpkins, and other robust plants. Built for precision and durability, the K118 ensures clean cuts, helping to minimize damage to both crops and plants.This harvest knife is equipped with a bright orange, non-slip plastic handle for enhanced safety and visibility in the field. Whether you're harvesting in dim lighting or amidst dense foliage, the vibrant color makes it easy to spot and retrieve. At just under 13 inches in overall length, the K118 is compact enough for easy handling yet long enough to provide the leverage needed for tough cutting tasks.Perfect for farmers, gardeners, and professional harvesters, the Zenport K118 excels not only in crop harvesting but also as a general-purpose butcher knife for cutting larger produce. Its durable stainless steel construction resists corrosion, ensuring reliable performance season after season. Optimize your harvesting process with this practical, easy-to-use knife designed to handle the demands of intensive agricultural work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.