QuickCOLLECTOR with ComfortGEL Grip
- Mfr # LG 3694
- Zoro # G322919629
product price:Â
$
55.95
/ea
Key Features
Height
6.25 in
Color
Red
Blade Material
Steel
Handle Material
Steel
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG 3694
- Zoro #
- G322919629
- UPC #
- 038313036942
- Country of Origin
- United States
Dimensions
- Height
- 6.25 in
- Width
- 11 in
- Length
- 48 in
Details
- Color
- Red
- Blade Material
- Steel
- Handle Material
- Steel
- Item
- Quickcollector With Grip
Description
Easily remove the nuts, fruits and seed pods that are obstructing your lawn or garden with Corona's QuickCOLLECTOR with ComfortGEL Grip. Featuring a flexible spring-steel cage that is designed for fast and efficient debris removal, this rolling collector will quickly become a part of your gardening routine. The anti-blister ComfortGEL grip is designed to offer a more comfortable experience while reducing hand fatigue. The 48-inch steel handle provides an extended reach that helps eliminate bending and squatting. Make a time-consuming garden task feel easy with the Corona QuickCOLLECTOR with ComfortGEL Grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.