Zoro Homepage

Bypass Harvest and Utility Shear, Stainless Steel

  • Mfr # H304S

  • Zoro # G715577665


product price: $15.65
/ea

Key Features

Blade Type
Bypass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H304S
Zoro #
G715577665
UPC #
609465726717
Country of Origin
Taiwan, Province of China

Details

Blade Type
Bypass
Item
Harvest and Utility Shears

Description

The Zenport H304S Stainless Steel Utility Harvest Shear is a versatile and durable tool designed for precision and efficiency in a wide range of agricultural and gardening tasks. Crafted with tough stainless steel, these 7-inch bypass-action shears are perfect for harvesting, thinning, and light pruning applications. The 1.5-inch blades ensure clean, precise cuts, making them an essential tool for gardeners, farmers, and horticulturalists alike. Whether you're working with delicate produce, small branches, or maintaining shrubs, the Zenport H304S gets the job done with ease and accuracy.Designed for both functionality and comfort, the lightweight construction and ergonomic design of the Zenport H304S ensure reduced hand fatigue during extended use. The stainless steel blades resist rust and corrosion, providing long-lasting performance in challenging outdoor conditions. With its compact size and versatility, this shear is an excellent choice for harvesting fruits, vegetables, and flowers, or for light pruning tasks around the garden.Built to handle daily tasks with precision, the Zenport H304S combines reliability with practicality. Its durable construction and bypass-action cutting mechanism allow for efficient cuts that minimize plant damage, helping to promote healthy growth. Whether you're a seasoned professional or a gardening enthusiast, this shear is a reliable addition to your toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.