Zoro Homepage

Classic Professional Pruner, 8.5-Inch

  • Mfr # QZ402

  • Zoro # G515578336


product price: $41.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ402
Zoro #
G515578336
UPC #
609465726441
Country of Origin
Taiwan, Province of China

Details

Item
Professional Pruner

Description

The Zenport QZ402 Classic Professional Pruner is the perfect tool for gardeners and landscapers seeking efficiency, durability, and precision. At 8.5 inches long and capable of cutting up to 1 inch in diameter, this versatile pruner combines a lightweight yet sturdy forged aluminum handle with a high-quality hardened steel blade for clean and precise cuts every time. Its ergonomic design and advanced features make it an essential companion for pruning tasks of all sizes.This pruner is designed to handle tough jobs with ease, from trimming shrubs and shaping hedges to removing overgrown branches or ''sappy'' wood. The built-in sap groove prevents sticky buildup on the blade, allowing you to work uninterrupted by clearing sap and debris with every cut. The angled head and shock-absorbing cushion enhance hand and wrist comfort, reducing strain during extended use. Whether youre a professional landscaper or a passionate home gardener, the Zenport QZ402 ensures a smooth and efficient pruning experience.The adjustable mechanism offers precision tailoring to meet your specific cutting needs, while the non-slip coating ensures a secure grip even in challenging conditions. With its reliable construction and intuitive design, this pruner delivers consistent performance season after season, making it a must-have for maintaining healthy plants and achieving a well-manicured garden.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.