
Compact Cordless Pruner, .75-Inch Cut, 4PK
Mfr # SC8603
Zoro # G622629365
product price: $1,395.99
/pk 4, $349.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC8603
Zoro #
G622629365
UPC #
643459338661
Country of Origin
China
Description
The Zenport SC8603 Compact Cordless Pruner revolutionizes pruning tasks with its battery-powered electric operation and precision cutting blade. Engineered for professionals and gardening enthusiasts, this versatile tool is ideal for pruning tasks in nurseries, vineyards, orchards, landscapes, and general horticultural applications. With a cutting capacity of 0. 75 inches, it effortlessly handles vines, small branches, and stems, delivering clean, precise cuts every time. Weighing just 1. 5 pounds without the battery and 2 pounds with the battery, the lightweight design ensures comfortable use during extended tasks. The ergonomic grip reduces hand fatigue, allowing for maximum efficiency and comfort. The Zenport SC8603 includes two 16. 8 V rechargeable battery packs, providing up to three hours of runtime or 3,500 continuous cuts per full charge. With the ability to swap batteries seamlessly, you can enjoy nonstop pruning action, ensuring productivity during intensive workdays. This pruner is perfect for pruning fruit trees, grapevines, rose bushes, and ornamental plants. Whats Included: Zenport SC8603 Compact Cordless Pruner Durable, impact-resistant carrying case 2 rechargeable 16. 8 V lithium-ion battery packs Charging cable Replacement blade set Combo blade set Wrench kit for maintenance Comprehensive operation manual The pruner comes in a durable carrying case to keep all components organized and protected during storage or transport.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.