Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compound Action Lopper, Anvil Blade, 3 PK

  • Mfr # LS820

  • Zoro # G015577440


product price: $184.99
/pk 3, $61.66/ea
Free Shipping & Returns

Key Features

Blade Type
Anvil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS820
Zoro #
G015577440
UPC #
643459333987
Country of Origin
Taiwan, Province of China

Details

Blade Type
Anvil
Item
Compound Action Lopper

Description

The Zenport LS820 Compound Action Anvil Lopper is engineered to deliver unparalleled cutting power, making it the ultimate tool for professional landscapers and avid gardeners alike. Featuring an advanced compound-action design, this lopper provides three times the cutting power of traditional loppers, enabling you to tackle hard, dry, and woody growth with ease. With a generous cutting capacity of up to 2.5 inches, even the most demanding pruning tasks become effortless and efficient.Built with a high-carbon steel cutting blade coated with durable, easy-to-maintain Teflon, the LS820 ensures precise, clean cuts every time. The tough blade resists wear and tear, while the specialized articulating four-bar compound linkage amplifies your strength, minimizing effort and maximizing results. Whether youre maintaining overgrown trees or shaping your hedges, this tool is a game-changer for heavy-duty pruning.Designed for both comfort and durability, the LS820 features lightweight 20.75-inch extruded aluminum handles that provide exceptional leverage without added weight. The 5.5-inch non-slip grips are ergonomically designed for extended use, offering superior hand relief during long work sessions. These features make the LS820 ideal for extended, rigorous commercial or residential use, season after season.Zenport understands the importance of long-term value, which is why replacement parts are readily available. Whether you need new handles, blades, or anvils, maintaining your LS820 is simple and cost-effective, ensuring a long service life. Invest in this reliable, high-performance anvil lopper and experience the difference in every cut.This lopper is perfect for pruning tough, woody branches, clearing overgrown shrubs, or tackling dead growth that other tools can't handle. With its innovative design and superior cutting performance, the LS820 will quickly become an essential part of your gardening toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.