Zoro Homepage

Cordless, Battery Powered Pole Chain Saw 3.5 Meter Length

  • Mfr # ES673

  • Zoro # G222629390


product price: $739.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES673
Zoro #
G222629390
UPC #
643459332829
Country of Origin
China

Description

The Zenport ES673 Cordless Battery Powered Pole Chain Saw is the ultimate tool for effortless tree trimming and branch cutting, designed for both homeowners and professionals. With its 11.5-foot telescopic pole that extends up to 138 inches, you can tackle high branches with ease-no ladder required. Equipped with a powerful 1200-watt brushless motor, this chainsaw cuts through branches up to 6.3 inches in diameter, making it ideal for pruning, shaping trees, and clearing overgrown landscapes. This versatile chainsaw features an adjustable blade angle from 60 to 180 degrees, giving you precision and control even in hard-to-reach spots. The 8-inch chain bar is supported by an automatic oil pump and reservoir, ensuring smooth operation and long-lasting performance. Two high-capacity 25.2-volt 4 Ah lithium-ion batteries provide 1-2 hours of runtime, and the dual-port charger keeps you working continuously by recharging one battery while you use the other. Whether youre a landscaper, gardener, or weekend DIYer, the Zenport ES673 delivers the power and reach you need. Say goodbye to tangled cords and gas emissions-this cordless tool is lightweight, eco-friendly, and easy to operate. Perfect for trimming fruit trees, clearing storm-damaged branches, and maintaining hedges, this chainsaw is a must-have addition to your outdoor toolkit.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.