Zoro Homepage

Cordless Electric Pruner, 1.25-Inch Cut, 3 Batteries

  • Mfr # EP27

  • Zoro # G615577659


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP27
Zoro #
G615577659
UPC #
710465574021
Country of Origin
China

Details

Bare Tool/Battery Included
Battery Included
Item
Pruner

Description

The Zenport EP27 Cordless Pruner is the ultimate tool for efficient, precise pruning in nurseries, vineyards, orchards, landscaping, and general horticulture. With its ability to cut branches up to 1.25 inches in diameter, this lightweight and powerful electric pruner is perfect for professionals and gardening enthusiasts alike. One of its standout features is the progressive cut mode, which allows you to control the speed and position of the blade with the trigger, providing unmatched precision and versatility. Whether youre tackling heavy-duty pruning or shaping delicate foliage, the EP27 is designed to make every cut smooth, fast, and precise.Weighing only 2.1 pounds with the battery 1.6 pounds without, this cordless pruner is exceptionally portable, reducing fatigue during long pruning sessions. Its SK5 Japanese steel blade ensures durability and razor-sharp performance, delivering clean cuts that promote healthy plant growth. The digital LCD readout offers vital information at a glance, including battery percentage, cuts per session, and lifetime cuts, allowing you to track performance and plan maintenance easily. Powered by three 14.4V rechargeable batteries, the EP27 provides up to 2,000 cuts per charge, ensuring uninterrupted operation. The included multi-port charger allows all three batteries to charge simultaneously, so you can work continuously without downtime.Durability and convenience are key aspects of the Zenport EP27. The impact-resistant carrying case protects the tool and accessories during storage or transport, while the portable maintenance toolbox helps keep the pruner in peak condition for years of reliable use. Designed for both professionals and home gardeners, this tool's versatility is enhanced by three advanced cutting modes: progressive cut for precise control, adaptive cut to save time and battery life, and hair-trigger mode for quick, repetitive cuts. These innovative features make the EP27 suitable for a wide variety of tasks, from trimming fruit trees to shaping ornamental plants.Innovative Cutting Modes Progressive Cut Mode: Provides precise control over the blades movement, allowing you to adjust its speed and position with the trigger. This mimics the precision of manual pruners and is perfect for detailed tasks like shaping and delicate pruning. Adaptive Cut Mode: Lets you set the blades resting position based on the diameter of the branch, speeding up smaller cuts and conserving battery power. Simply h

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.