Zoro Homepage

Deluxe Ratchet Shear, 8.5-Inch, 3PK

  • Mfr # ZR130

  • Zoro # G315577621


product price: $65.65
/pk 3, $21.88/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR130
Zoro #
G315577621
UPC #
643459333215
Country of Origin
Taiwan, Province of China

Details

Item
Deluxe Ratchet Shears

Description

The Zenport ZR130 Deluxe Ratchet Pruner is expertly crafted for gardeners who value efficiency and durability. Measuring 8.5 inches in length, this top-tier pruner is equipped with a sharp carbon steel blade that delivers clean, precise cuts every time. The curved blade design, combined with a powerful ratcheting mechanism, allows you to easily cut through both dry and green wood up to 1 inch thick. Whether you're pruning roses, shaping shrubs, or trimming small trees, this pruner is designed to handle the toughest jobs with minimal effort.Built for both professional landscapers and home gardeners, the Zenport ZR130 includes a unique oil applicator and reservoir, ensuring that the carbon steel blade remains well-lubricated and sharp for extended use. The ergonomic handle design, paired with a protective finger guard, enhances comfort and safety during prolonged pruning sessions. This thoughtful design helps reduce hand fatigue, making it ideal for users of all skill levels.The advanced ratcheting mechanism is especially useful for gardeners with limited hand strength or arthritis, allowing you to cut through thicker branches that standard pruners can't manage. With each squeeze, the ratchet system progressively slices through dense stems, reducing the strain on your hands and wrists. Perfect for a wide range of gardening tasks, the Zenport ZR130 ratchet pruner is your go-to tool for efficient, precise pruning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.