Zoro Homepage

Dry Air Pressure Gauge, 500 PSI

  • Mfr # DPG500

  • Zoro # G115577463


product price: $14.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG500
Zoro #
G115577463
UPC #
185227000245
Country of Origin
China

Description

The Zenport DPG500 Dry Air Pressure Gauge is a versatile and durable tool designed for accurate pressure measurement across a wide range of applications. Built with a robust 2.5-inch ABS case and a high-clarity 372 plastic window, this gauge delivers reliable readings in challenging environments. Its brass internal mechanism and 1/4 NPT brass bottom connection ensure long-lasting performance and compatibility with various systems. With a measurement range of 0-500 PSI and Grade A accuracy 1.6%, its an essential tool for precision monitoring.Engineered for convenience and usability, the Zenport DPG500 features a high-visibility dial and easy-to-read numerical display. This makes it ideal for tasks such as HVAC system maintenance, air compressor monitoring, and industrial equipment testing. Whether you're a professional technician or a DIY enthusiast, this pressure gauge is crafted to meet your needs for efficiency and precision.Compact and lightweight, this pressure gauge is easy to transport and install in tight spaces. The durable construction ensures it can withstand regular use, making it a valuable addition to your toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.