Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ePruner Battery Powered Electric Pruner, 1.4-Inch Cut

  • Mfr # EP3

  • Zoro # G322629399


product price: $1,312.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP3
Zoro #
G322629399
UPC #
700112237980
Country of Origin
China

Description

The Zenport EP3 Battery Powered Electric Pruner is a cutting-edge tool designed for precision, efficiency, and convenience in professional and home gardening. Equipped with a 1.4-inch maximum cutting capacity and powered by a robust 14-hour 4.4 Ah 36 V lithium-ion battery, this pruner ensures uninterrupted performance, completing up to 17,000 pruning cuts on a single charge. Its lightweight design and ergonomic features make it an essential tool for pruning tasks of all scales. This electric pruner offers two push-button cutting capacity settings: 0.75-inch for smaller, delicate tasks and 1.4-inch for handling thicker branches. Whether youre maintaining ornamental plants, trimming fruit trees, or tackling vineyard upkeep, the EP3 delivers precise, clean cuts with its razor-sharp SK5 Japanese steel blade, known for its exceptional durability and edge retention. Weighing just 1.9 pounds (0.9 kg), the EP3 is incredibly easy to handle, reducing user fatigue during extended pruning sessions. The included high-quality harness ensures comfort and stability, allowing for seamless operation even in challenging environments. Whether youre a professional landscaper or a dedicated gardener, this tool is designed to make pruning tasks faster, safer, and more efficient. The EP3 pruner comes with an impact-resistant carrying case for secure storage and transport, along with a portable maintenance tool kit to keep your pruner in peak condition for years. All charging cables and equipment are included, compatible with 120 V and 240 V outlets, making it convenient for users worldwide. This commitment to quality and service underscores Zenports dedication to providing reliable tools for gardening and agricultural professionals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.