Zoro Homepage

ePruner Cordless Battery Powered Electric Pruner, 1-Inch

  • Mfr # EP108

  • Zoro # G915577403


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP108
Zoro #
G915577403
UPC #
710465573499
Country of Origin
China

Details

Bare Tool/Battery Included
Battery Included
Item
Pruner

Description

The Zenport EP108 Cordless ePruner is a lightweight, battery-powered electric pruner engineered for precision and efficiency. Weighing just 1.5 pounds 0.6 kg, this pruner is designed for ease of use during extended pruning sessions. With a maximum cutting capacity of 1.18 inches 30 mm, its perfect for trimming branches, vines, and stems with razor-sharp accuracy. The blade, made from high-quality SK5 Japanese steel, ensures clean cuts while maintaining long-lasting durability, making it an excellent choice for gardeners, landscapers, and orchardists.Equipped with two powerful 14.4V lithium-ion batteries, each providing up to 4 hours of use, the EP108 ePruner is capable of completing 4,000 pruning cuts on a full charge. This impressive runtime makes it ideal for professional and heavy-duty pruning tasks. Whether you're managing a vineyard, tending to fruit trees, or maintaining decorative plants, this tool saves time and effort, allowing for uninterrupted productivity.For added convenience and portability, the pruner comes with an impact-resistant carrying case. This durable case ensures that your tool and accessories remain safe during storage or travel. The included portable maintenance toolbox contains essential tools and cleaning supplies to keep the pruner operating at peak performance for years to come. Additionally, the charging equipment is compatible with both 120V and 240V outlets, making it suitable for international use.Whether youre a professional or a hobbyist, the Zenport EP108 Cordless ePruner combines cutting-edge technology with thoughtful design to make pruning tasks faster, easier, and more efficient. Its ergonomic build minimizes hand fatigue, while the powerful motor effortlessly cuts through tough materials. This is the go-to tool for anyone seeking precision and reliability in their pruning routine.Battery Care TipsTo ensure long-lasting battery life and optimal performance, follow these care guidelines for the lithium-ion batteries included with the Zenport EP108 ePruner: Avoid Full Discharges: Lithium-ion batteries can handle only 800 to 1,000 complete discharge cycles. Avoid letting the battery fully depl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.