Euro-Pro Large Horticulture Pruner, 9-Inch, 2PK

  • Mfr # Q22

  • Zoro # G522629618


product price: $54.89
/pk 2, $27.45/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q22
Zoro #
G522629618
UPC #
643459335974
Country of Origin
Taiwan, Province of China

Description

The Zenport Q22 Large Horticulture Pruner is a versatile and high-performing tool designed for pruning and training vines, fruit trees, and other plants in your garden or orchard. With a 0.8-inch maximum cutting width, this pruner delivers clean, precise cuts to promote healthy plant growth. Its ergonomic design and lightweight construction make it a must-have for both professional growers and gardening enthusiasts. Constructed with fiberglass-reinforced handles, the Zenport Q22 pruner offers a lightweight yet durable grip for long-lasting use. The handles are designed to fit comfortably in your hand, minimizing fatigue during extended tasks. From shaping fruit trees to maintaining ornamental plants, this pruner provides the control and ease you need for a wide range of horticultural applications. Equipped with a one-hand locking mechanism featuring a robust steel button, this pruner ensures secure and effortless storage when not in use. Its 9-inch size strikes the perfect balance between reach and maneuverability, allowing for precision cuts in tight spaces or on larger branches. The Zenport Q22 is the ideal choice for gardeners who value precision, durability, and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.