Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euro Style Harvest Shear, Curved Carbon Steel Blade

  • Mfr # H306C

  • Zoro # G015577471


product price: $12.99
/ea

Key Features

Blade Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H306C
Zoro #
G015577471
UPC #
609465726724
Country of Origin
Taiwan, Province of China

Details

Blade Type
Curved
Item
Harvest Shears

Description

The Zenport H306C Euro Style Harvest Shear is an essential tool for gardeners, viticulturists, and horticulturists seeking precision and efficiency. Equipped with durable carbon-treated steel curved blades, this shear is specially designed for high-volume harvesting tasks, such as grape picking and pruning delicate fruit stems. The sharp, needle-nose blades enable deep, accurate cuts without harming surrounding fruits or foliage, making it ideal for maintaining plant health during harvest.With its spring-loaded mechanism, the H306C ensures smooth and effortless cutting by automatically reopening the blades after each snip, increasing productivity during long harvesting sessions. The locking mechanism secures the blades when not in use, ensuring safety and convenience. Designed for user comfort, the ergonomic, non-slip handles offer superior control, reducing hand fatigue even during extended use.Whether you're working in a vineyard, orchard, or home garden, the Zenport H306C Euro Style Harvest Shear is a versatile and reliable tool for harvesting fruits, flowers, and small branches. Its compact 7.5-inch size and 0.25-inch cut width provide the precision and maneuverability needed for a variety of tasks, making it an indispensable addition to your gardening toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.