
Euro Style Harvest Shear, Curved Stainless Steel Blade
Mfr # H306SC
Zoro # G315578215
product price:Â $13.55
/eaKey Features
Blade Type
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H306SC
Zoro #
G315578215
UPC #
609465726731
Country of Origin
Taiwan, Province of China
Details
Blade Type
Curved
Item
Harvest Shears
Description
The Zenport H306SC Euro Style Harvest Shear is the perfect tool for precision harvesting and pruning. Featuring slightly curved stainless steel blades, this shear allows you to easily navigate vines, branches, and hard-to-reach stems. Ideal for pruning fruit stems, cleaning fruit bunches, and other delicate gardening tasks, its a top choice for those in viticulture and pomology.Lightweight and designed for comfort, the shears fiberglass-reinforced handles offer durability and an ergonomic grip, reducing hand fatigue during long hours of use. The secure locking mechanism adds convenience, making the tool easy to store and transport safely. Compact and reliable, it is versatile enough for both professional growers and home gardeners alike.With a cutting capacity of 6mm 0.25 inches and a length of 190mm 7.5 inches, the H306SC shear is crafted to handle precision tasks while remaining lightweight at just 85g 3oz. This durable and easy-to-use tool is ideal for maintaining healthy plants and achieving high-quality harvests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.