Zoro Homepage

Euro Style Small Professional Pruner, 7.25-Inch

  • Mfr # QZ406

  • Zoro # G115578224


product price: $43.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ406
Zoro #
G115578224
UPC #
609465726458
Country of Origin
Taiwan, Province of China

Details

Item
Small Professional Pruner

Description

The Zenport QZ406 Small Professional Pruner is a precision tool designed specifically for individuals with smaller hands, offering exceptional cutting performance in a compact design. Measuring 7.25 inches in length, this pruner delivers clean, accurate cuts with its high-quality hardened steel blade, capable of handling branches up to 0.8 inches thick. Whether you're pruning flowers, trimming shrubs, or maintaining your garden, this tool ensures effortless cutting with maximum control and comfort.Built with forged aluminum handles, the QZ406 is both lightweight and durable, providing long-lasting reliability for daily gardening tasks. Its angled head, ergonomic handle shape, and cushion-shock absorber work together to minimize wrist strain, ensuring comfortable use over extended periods. The non-slip coating further enhances grip stability, making this pruner an excellent choice for precision pruning tasks.The integrated sap groove design prevents the blade from sticking when cutting sappy wood, saving you time and effort by efficiently removing debris with each cut. Additionally, the pruner is easily adjustable, allowing you to fine-tune it for optimal performance, ensuring smooth operation for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.