Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Length Long Reach Pruner, 29-Inch

  • Mfr # ZL646

  • Zoro # G222629482


product price: $74.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZL646
Zoro #
G222629482
UPC #
710465573062
Country of Origin
Taiwan, Province of China

Description

The Zenport ZL646 Fixed Length Long Reach Pruner is the ideal tool for gardeners and landscapers seeking precision and convenience. Measuring 30 inches overall, with 24 inches from handle to blade tip, this pruner offers a practical reach for handling a wide variety of plants. Designed for single-handed operation, this long pruner provides enhanced control and reach, making it perfect for trimming thorny plants like roses, succulents, and other delicate greenery. Its unique cut-and-hold head keeps branches secure after cutting, allowing you to make clean, mess-free snips with ease. Built for versatility, the ZL646 pruner is designed to tackle new growth and green wood up to 3/8-inch thick. Its adjustable cutting head features four distinct angle settings-45, 54, 63, and 72 degrees-enabling you to customize your approach to each cut, even in hard-to-reach places. This feature is particularly helpful for cutting suckers, reaching above ground level, or accessing densely packed branches without disturbing surrounding plants. Whether youre an amateur gardener or a professional landscaper, the Zenport ZL646 long reach pruner offers superior efficiency and ease. Its lightweight, ergonomic design minimizes strain on your hand and wrist, making prolonged use comfortable and productive. This fixed-length pruner is a reliable choice for precision cutting, keeping your garden beautiful and well-maintained season after season.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.