Glycerin Liquid Filled Pressure Gauge, 100 PSI, 3PK

  • Mfr # LPG100

  • Zoro # G015578270


product price:  $64.68
/pk 3, $21.56/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG100
Zoro #
G015578270
UPC #
-
Country of Origin
China

Description

Zenport LPG100 Glycerin Liquid Filled Pressure Gauge, 100 PSI is an essential tool for monitoring pressure in demanding environments. Designed for reliability and precision, this 2.5-inch gauge features a durable ABS case, a 372-grade plastic window, and a brass internal mechanism. Its liquid glycerin filling minimizes needle fluctuation in vibrating settings, making it ideal for use around working machinery. Additionally, the glycerin prevents icing and moisture penetration, ensuring consistent performance in a variety of challenging conditions.This versatile pressure gauge is suitable for applications involving water systems, air tanks, oil systems, and more. Its high-visibility dial and easy-to-read numerical display allow for quick and accurate readings, while its grade A accuracy 1.6% ensures dependable performance. Whether you're monitoring fluid systems or managing pressurized tanks, the Zenport LPG100 delivers the precision and durability professionals and hobbyists alike rely on.Built with a 1/4 NPT brass bottom connection, this pressure gauge is easy to install and designed to resist wear and tear over time. Its robust design, combined with exceptional accuracy, makes it a trusted choice for maintaining equipment efficiency and safety. From industrial settings to home workshops, the LPG100 is an indispensable tool for managing and maintaining pressure systems effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.